Shop WILLIAMS
See all product information
Create Account
2-3/8" Box End Tubular Wrench
Mfr # JHW1276TOB
Zoro # G523359101
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Tubular
Box End Type
12-Point Box End
Finish
Black Oxide
Reversing
No
Head Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1276TOB
- Zoro #
- G523359101
- UPC #
- 662459900173
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 43 3/4 in
- Head Size
- 3 13/32 in
- Head Thickness
- 1 13/32 in
- Wrench Length Style
- Extra Long
Details
- Handle Type
- Tubular
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Reversing
- No
- Head Type
- Offset
- Item
- 2-3/8" Box End Tubular Wrench
- Weight
- 5 lb
- Material
- Steel
- Handle Color
- Black
- Head Offset Angle
- 7.5 Degrees
- Number of Points
- 12
- Tether Style
- Not Tether Capable
- Measurement Type
- SAE
- Insulated
- No
Description
2-3/8 In. Box End Tubular Wrench, Steel, Black Oxide, Head Size 3 13/32 in, Overall Length 43 3/4 in, 7.5 Degrees , Head Thickness 1 13/32 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.