20 Ton Flat Body Cylinder Kit 10000 PSI
- Mfr # JH6CF20T05TB
- Zoro # G7043368
product price:Â
$
994.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Overall Length
4.25
Sub-Category
Williams
Cylinder Color
Blue/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH6CF20T05TB
- Zoro #
- G7043368
- UPC #
- 662459923097
- Country of Origin
- Taiwan, Province of China
- Item
- 20T Flat Body Cylinderskit
- Body Material
- Steel
- Sub-Category
- Williams
- Cylinder Color
- Blue/Silver
Dimensions
- Overall Length
- 4.25
Description
Flat Body Cylinder Kit,20T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.