Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23321 Locking Plier, 11 Inch OAL, Clamp, 2 1/4 Inch Depth

  • Mfr # JHW23321

  • Zoro # G811340798


product price: $16.49
/ea

Key Features

Overall Length
11 in
Throat Depth
2-1/4 in
Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW23321
Zoro #
G811340798
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11 in
Throat Depth
2-1/4 in

Details

Capacity
900 lb

Description

Locking Plier, Overall Length: 11 Inch; Jaw Type: Clamp; Throat Depth: 2 1/4 Inch; Capacity: 900 lbs -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.