Williams
24" L 3-3/4" Cap. Cast Iron Pipe Wrench, 24", Cast Iron Heavy Duty
- Zoro #: G7068227
- Mfr #: 13528
Hover or click to zoom Tap to zoom
Key Features
- Item: Pipe Wrench,24",Cast Iron Heavy Duty
- Overall Length: 24"
- Jaw Capacity: 3-3/4"
- Handle Material: Cast Iron
- Sub-Category: Williams
- Features: Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
$55.99
Subtotal: $55.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Williams #13528 Specifications
- Zoro #: G7068227
- Mfr #: 13528
- UPC #: 662459135285
- Item: Pipe Wrench,24",Cast Iron Heavy Duty
- Overall Length: 24"
- Jaw Capacity: 3-3/4"
- Handle Material: Cast Iron
- Sub-Category: Williams
- Features: Heavy Duty Construction for Strength and Durability; Scale on Wrench Indicates Pipe Diameter
- Country of Origin (subject to change): China
Description
Pipe Wrench,24 In.,Cast Iron Heavy Duty
Reviews of Williams #13528
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WILLIAMS Williams Combination Wrench Set, 18 Pcs, Black MWS-18A
- WILLIAMS Williams Straight Pipe Wrench, 36" L, Cast Iron, HD 13530
- WILLIAMS 8", 12", 18" L 1-5/16", 2-1/8", 3-1/8" Cap. Aluminum JHW13542
- WILLIAMS 48" L 6" Cap. Cast Iron Pipe Wrench, 48", Cast Iron, Heavy Duty 13532
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" 13502
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty 13504
- GEDORE 23 in L 2 in Cap. Alloy Steel Swedish Pipe Wrench 175 2
- ATD TOOLS INC ATD Tools ATD-608 8 In. Heavy-Duty Pipe Wrench ATD-608
- ROTHENBERGER 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench 70154
- OLYMPIA TOOLS PIPE WRENCH ALUMINM 14""L 01-614
- EGA MASTER HEAVY DUTY PIPE WRENCH 14" NON SPARKING Al-Bron 71461
- Williams Pipe Wrenches