Straight Pipe Wrench, 36" L, Cast Iron, HD
- Mfr # JHW13530
- Zoro # G7240858
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Jaw Capacity
5 in
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW13530
- Zoro #
- G7240858
- UPC #
- 662459947406
- Country of Origin
- China
- Item
- Straight Pipe Wrench
- Jaw Capacity
- 5 in
- Handle Type
- Straight
Description
The Williams 13530 Straight Pipe Wrench is a high-quality pipe wrench that has a 36" length. It is made of cast iron and can be used for various purposes, including plumbing, heating and cooling installations. The strong cast iron construction of the Williams straight pipe wrench will ensure you get your work done efficiently with this tool in hand.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.