Shop WILLIAMS
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rolling Cabinet, 7 Drawer, Red, Steel, 26 in W x 20 in D x 38 in H
- Mfr # JHWW26RC7
- Zoro # G7158545
product price:Â
$
1,586.99
/ea
Key Features
Number of Drawers
7
Color
Red
Material
Steel
Includes
Drawer liners
Features
Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety, 4" and Deeper Drawers Provide For Adding Additional Slides To Double Drawer Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWW26RC7
- Zoro #
- G7158545
- UPC #
- 662459928597
- Country of Origin
- United States
Dimensions
- Width
- 26 in
- Depth
- 20 in
- Height
- 38 in
Details
- Item
- Rolling Cabinet
- Number of Drawers
- 7
- Color
- Red
- Material
- Steel
- Includes
- Drawer liners
- Features
- Double Wall Construction Provides Strength, Drawers Equipped With 75 Pound Full Extension Ball Bearing Slides With Quick Disconnect, Rolled Hem On All Drawers Provide Superior Strength, Rigidity and Safety, 4" and Deeper Drawers Provide For Adding Additional Slides To Double Drawer Capacity
- For Use With
- Industrial
- Tool Storage Type Included
- Rolling Cabinet
- Sub-Category
- Williams
Description
Roller Cabinet,Red,26 In.,7 Drawer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.