5-Drawer Rolling Tool Chest Combo with Wheels, Detachable Storage Cabinet and Double Locking System
- Mfr # ZoroT245D385R
- Zoro # G424296789
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Number of Trays
1
Gauge
20
Length
20.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroT245D385R
- Zoro #
- G424296789
- UPC #
- 847728506953
- Country of Origin
- China
- Number of Shelves
- 1
- Number of Trays
- 1
- Gauge
- 20
- Item
- Tool Chest Combo
- Color
- Red
- Material
- Metal
- Drawer Load Capacity
- 33 lb
- Grade
- Heavy Duty
- Includes
- Drawers
- Weight Capacity
- 310 lb
- Number of Drawers
- 5 Drawer
- Storage Capacity
- 3,248 cu in
- Features
- Handles, Lockable, Scratch Resistant, Wheeled
- Portable Tool Box Product Grouping
- Tool Chest
Dimensions
- Length
- 20.5 in
- Width
- 11 in
- Height
- 40.5 in
Description
Organize and mobilize your tool collection with the 5-Drawer Rolling Tool Chest Combo. Featuring a detachable storage cabinet, double locking system, four tool hooks, adjustable inner board, and fixed drawer lock, this rolling chest delivers security and flexibility for any workshop or job site.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.