Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in Drop Forged C-Clamps, Yellow, Copper Plated Screw

  • Mfr # JHW20003

  • Zoro # G416289959


product price: $47.79
/ea

Key Features

Body Color
Yellow
Diameter
9/16 in
Overall Length
3 in
Body Material
Forged Steel
Capacity
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW20003
Zoro #
G416289959
UPC #
-
Country of Origin
China

Dimensions

Diameter
9/16 in
Overall Length
3 in
Throat Depth
2-7/16 in

Details

Body Color
Yellow
Body Material
Forged Steel
Capacity
3 in
Item
C-Clamp
Frame Proff Load
3,500 lbs
Working Load
2,400 lbs
Max. Hand Load
2,880 lbs

Description

Copper plated screw resists weld splatterDrop-forged and heat treated for maximum strength and greater rigidityI-Beam design for extra strengthPowder coated frame resists rustSafety Yellow color makes clamps easy to locate in dark work areas


  • "Safety Yellow" color makes clamps easy to locate in dark work areas
  • Powder coated frame resists rust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.