Shop WILLIAMS
See all product information
Create Account
3/4" Drive, 1-11/16" SAE Socket, 12 Points
Mfr # JHWH-1254
Zoro # G6528125
product price:Â
$
41.45
/ea
Key Features
Drive Size
3/4"
Size
1-11/16"
Finish
High Polished Chrome
Overall Length
2-7/8"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWH-1254
- Zoro #
- G6528125
- UPC #
- 662459230669
- Country of Origin
- United States
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Standard Socket,3/4 In.D,12Pt,1-11/16 In.