Shop WILLIAMS
See all product information
Create Account
3/4" Drive, 1-1/16" SAE Socket, 12 Points, Standard 3/4"D, 12Pt, 1-1/16
Mfr # JHWH-1234
Zoro # G6528159
product price:Â
$
22.15
/ea
Key Features
Size
1-1/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWH-1234
- Zoro #
- G6528159
- UPC #
- 662459908186
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Size
- 1-1/16"
- Overall Length
- 2-1/8"
Details
- Item
- Williams Socket
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Number of Points
- 12
- Socket Type
- Shallow
- Sub-Category
- Williams
Description
Standard Socket,3/4 In.D,12Pt,1-1/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.