3/8in Dr. 1/4in Hex Bit Socket 110mmL
- Mfr # 308+3516
- Zoro # G323579563
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+3516
- Zoro #
- G323579563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Hex, 3/8 Inch Drive, 110mm Length, Durable S2 Steel Construction - 308+3516 Professional Hex Bit Socket This 3/8 inch drive hex bit socket is built for precise engagement on 1/4 inch hex fasteners, with an extended 110mm overall length to improve access and control. The bit and socket are securely attached while remaining interchangeable, supporting consistent performance in professional tool setups. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for demanding shop environments. Size markings are permanently stamped for quick identification, helping keep workflow organized and reducing time spent searching for the correct socket. Key Benefits 1/4 inch hex bit size fits common hex fasteners with consistent engagement. 3/8 inch drive interface integrates smoothly with standard ratchets and extensions. 110mm overall length improves reach in deeper or partially obstructed areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings support faster selection and better tool organization. Securely attached yet interchangeable bit design supports serviceability and long-term use. Meets or exceeds ANSI standards for dependable performance in professional applications. SKU: 308+3516.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.