
3/4" Drive, 1-1/16" SAE Socket, 6 Points, Deep 3/4" D, 6Pt, 1-1/16
Mfr # JHWHD-634
Zoro # G6529041
product price: $34.59
/eaKey Features
Drive Size
3/4"
Size
1-1/16"
Finish
High Polished Chrome
Overall Length
3-1/2"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWHD-634
Zoro #
G6529041
UPC #
662459230881
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
1-1/16"
Overall Length
3-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Description
Deep Socket,3/4 In. D,6Pt,1-1/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.