Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 1-1/2" SAE Socket, 12 Points, Standard 3/4"D, 12Pt, 1-1/2

  • Mfr # H-1248

  • Zoro # G7160450


product price: $31.99
/ea
Sold in multiples of 14 for $447.86

Key Features

Size
1-1/2"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1248
Zoro #
G7160450
UPC #
662459230638
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
1-1/2"
Overall Length
2-1/2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams

Description

Standard Socket,3/4 In.D,12Pt,1-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.