
3/4" Drive, 1-1/8" SAE Socket, 6 Points, Deep 3/4" D, 6Pt, 1-1/8
Mfr # JHWHD-636
Zoro # G6529017
product price: $32.65
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHWHD-636
Zoro #
G6529017
UPC #
662459230898
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
1-1/8"
Overall Length
3-1/2"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No
Description
Deep Socket,3/4 In. D,6Pt,1-1/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.