
3/4" Drive, 1-3/16" SAE Socket, 12 Points, Standard , 1-3/16
Mfr # 33238-TH
Zoro # G7636986
product price: $33.99
/eaKey Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33238-TH
Zoro #
G7636986
UPC #
662459362247
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/16"
Overall Length
2-1/8"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No
Description
Standard Socket,12 pt.,1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.