
3/4" Drive, 1-3/4" SAE Socket, 12 Points, Standard , 1-3/4
Mfr # JHW33256-TH
Zoro # G7629548
product price: $44.99
/eaKey Features
Size
1-3/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW33256-TH
Zoro #
G7629548
UPC #
662459362315
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/4"
Overall Length
2-9/16"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Description
Standard Socket,12 pt.,1-3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.