Zoro Homepage

3/4" Drive, 1-5/8" SAE Socket,

  • Mfr # JHW6-2XS

  • Zoro # G7169541


product price: $6.89
/ea

Key Features

For Use With
3/4" Drive Sockets and Accessories
Size
1-5/8"
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW6-2XS
Zoro #
G7169541
UPC #
662459327062
Country of Origin
United States

Dimensions

Size
1-5/8"
Drive Size
3/4"

Details

Item
Impact Retaining Rings With Crush Gauge
For Use With
3/4" Drive Sockets and Accessories
Finish
Industrial Black
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams

Description

Retaining Ring,3/4 In.D,Crush Gauge 1-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.