Zoro Homepage

3/4" Drive, 1-7/16" SAE Socket, 12 Points, Standard , 1-7/16

  • Mfr # JHW33246-TH

  • Zoro # G7641746


product price: $35.99
/ea

Key Features

Size
1-7/16"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW33246-TH
Zoro #
G7641746
UPC #
662459362285
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-7/16"
Overall Length
2-1/4"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,12 pt.,1-7/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.