3/4" Drive, 2-1/4" SAE Socket, 12 Points, Standard 3/4"D, 12Pt, 2-1/4
Mfr # H-1272
Zoro # G6528028
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-1272
Zoro #
G6528028
UPC #
662459921888
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
2-1/4"
Overall Length
3-3/8"
Details
Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams
Tether Ready
No
Description
Standard Socket,3/4 In.D,12Pt,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.