Zoro Homepage

3/4" Drive, 21mm Metric Socket, 12 Points

  • Mfr # JHW33621

  • Zoro # G6527720


product price: $12.75
/ea

Key Features

Size
21mm
Finish
High Polished Chrome
Overall Length
1-31/32"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW33621
Zoro #
G6527720
UPC #
662459336361
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
21mm
Overall Length
1-31/32"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No

Description

Std Socket,3/4 In. D,12Pt,21mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.