Zoro Homepage

3/4" Drive, 35mm Metric Socket, 12 Points

  • Mfr # JHWHM-1235

  • Zoro # G6527879


product price: $41.89
/ea

Key Features

Drive Size
3/4"
Size
35mm
Finish
High Polished Chrome
Overall Length
2-5/16"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWHM-1235
Zoro #
G6527879
UPC #
662459231161
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
35mm
Overall Length
2-5/16"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow

Description

Standard Socket,3/4 In.D,12Pt,35mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.