Zoro Homepage

3/4" Drive, 4" SAE Socket, 6 Points

  • Mfr # 16-648BW

  • Zoro # G6529400


product price: $72.69
/ea

Key Features

Drive Size
3/4"
Finish
Black Industrial
Overall Length
13/16"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-648BW
Zoro #
G6529400
UPC #
662459255129
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
4"
Overall Length
13/16"

Details

Item
Williams Socket
Finish
Black Industrial
SAE or Metric
SAE
Number of Points
6
Socket Type
Wheel Impact
Category Type
Hex Socket
Sub-Category
Williams
Tether Ready
No

Description

Socket,3/4 In. D,1-1/2 In. Hex,13/16 In. Budd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.