Zoro Homepage

3/4" Drive, 42mm Metric Socket, 12 Points

  • Mfr # HM-1242

  • Zoro # G6527836


product price: $57.19
/ea

Key Features

Drive Size
3/4"
Size
42mm
Finish
High Polished Chrome
Overall Length
2-1/2"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-1242
Zoro #
G6527836
UPC #
662459366818
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
42mm
Overall Length
2-1/2"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Shallow
Sub-Category
Williams

Description

Standard Socket,3/4 In.D,12Pt 42mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.