3/4" Drive, 46mm Metric Socket, 12 Points
- Mfr # HM-1246
- Zoro # G6527827
product price:Â
$
61.29
/ea
Key Features
Drive Size
3/4"
Size
46mm
Finish
High Polished Chrome
Overall Length
3-1/8"
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HM-1246
- Zoro #
- G6527827
- UPC #
- 662459231260
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Size
- 46mm
- Overall Length
- 3-1/8"
Details
- Item
- Standard Socket,3/4"D,12Pt,46mm
- Finish
- High Polished Chrome
- SAE or Metric
- Metric
- Number of Points
- 12
- Sub-Category
- Williams
- Socket Type
- Shallow
- Tether Ready
- No
- Product Type
- Standard Socket,3/4"D,12Pt,46mm
- Tether Status
- Not Tether Capable
Description
Standard Socket,3/4 In.D,12Pt,46mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.