Zoro Homepage

3/4" Drive, 50mm Metric Socket, 6 Points

  • Mfr # JHW33750

  • Zoro # G6529087


product price: $44.85
/ea

Key Features

Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW33750
Zoro #
G6529087
UPC #
662459336712
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
50mm
Overall Length
3-35/64"

Details

Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
Socket Type
Deep
Tether Ready
No
Product Type
Deep Socket,3/4" D,6Pt,50mm

Description

Deep Socket,3/4 In. D,6Pt,50mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.