Zoro Homepage

3/4" Drive, 58mm Metric Socket, 12 Points

  • Mfr # 33658

  • Zoro # G6527538


product price: $44.29
/ea

Key Features

Drive Size
3/4"
Size
58mm
Finish
High Polished Chrome
Overall Length
3-5/64"
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33658
Zoro #
G6527538
UPC #
662459336569
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
58mm
Overall Length
3-5/64"

Details

Item
Williams Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
12
Sub-Category
Williams
Socket Type
Shallow
Tether Ready
No

Description

Std Socket,3/4 In. D,12Pt,58mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.