3/4" Drive, 60mm Metric Socket, 6 Points
Mfr # 33760
Zoro # G6529069
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33760
Zoro #
G6529069
UPC #
662459336736
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
60mm
Overall Length
3-61/64"
Details
Item
Deep Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Sub-Category
Williams
Description
Deep Socket,3/4 In. D,6Pt,60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.