Shop WILLIAMS
See all product information
Create Account
3/4" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 9-3/4" L
- Mfr # JHW6-110
- Zoro # G6528910
product price:Â
$
75.29
/ea
Key Features
Finish
Industrial Black
Drive Size
3/4"
SAE or Metric
SAE
Number of Pieces
1
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW6-110
- Zoro #
- G6528910
- UPC #
- 662459255013
- Country of Origin
- United States
- Item
- Impact Extension
- Finish
- Industrial Black
- SAE or Metric
- SAE
- Number of Pieces
- 1
- Sub-Category
- Williams
- For Use With
- Pneumatic And Electric Impact Wrenches
Dimensions
- Overall Length
- 9-3/4"
- Drive Size
- 3/4"
Description
Impact Extension,3/4 In. D,9-3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.