3/4" Drive Impact Hex Bit Socket SAE
Mfr # JHW38236
Zoro # G7067308
product price: $49.99
/eaKey Features
Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Finish
Black Industrial
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW38236
Zoro #
G7067308
UPC #
662459382368
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
3-1/2"
Size
1-1/8"
Details
Item
Impact Hex Bit Socket
SAE or Metric
SAE
Finish
Black Industrial
Number of Points
6
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Impact Hex Bit
Description
Impact Hex Bit Socket,3/4 In. D,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.