Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 16-642
Zoro # G6529260
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/4"
- Socket Type Impact Deep
Product Information
- Brand Williams
- MFR # 16-642
- Zoro # G6529260
- UPC # 662459255631
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/4" |
Size | 1-5/16" |
Details
Description
Deep Impact Socket,3/4 In. D,6Pt 1-5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD23.5MM)
- STANLEY Stud Sensor, Electronic, 3/4 In, LED (77-050)
- GEARWRENCH 3 Piece Indexing Pry Bar Set 8", 10" & 16" (82301D)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- PROTO 1/2 in Drive Flex Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J75282P)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXE5)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6266)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6309)
- Williams Impact Sockets