Shop All Impact Sockets
Williams
3/4" Drive Impact Socket Black Industrial
Mfr # 38216
Zoro # G7092675
Item requires special delivery charges. A $5.77 per item surcharge will be applied.
$47.89
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3-1/2"
- Category Type Socket Bits
Product Information
- Brand Williams
- MFR # 38216
- Zoro # G7092675
- UPC # 662459382160
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3-1/2" |
Size | 1/2" |
Details
Description
Impact Hex Bit Socket,3/4 In. D,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS General Tools 318-88CM Tungsten Carbide Pointscriber W-Magnet (318-88CM)
- SLUGGER BY FEIN Annular Cutter, 1-5/8 in. (63134412109)
- INGERSOLL-RAND Angle Grinder Kit, 1/4 in NPT Female Air Inlet, Medium Duty, 15,000 RPM, 0.2 hp (3103KA)
- BONDHUS 14mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43784)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- CAPRI TOOLS 3/8 in. Drive Stubby Impact Socket Set, Metric, 8 to 22 mm, 15-Piece (CP53425)
- PROTO 1" Drive Retaining Pin Black Oxide (J10000P1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- Williams Impact Sockets