
3/4" Drive Impact Socket Black Industrial, 3/4" D, 1-13/16 12Pt
Mfr # 38458
Zoro # G6528798
product price: $33.79
/eaKey Features
Size
13/16"
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38458
Zoro #
G6528798
UPC #
662459340405
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
13/16"
Overall Length
2-5/8"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Category Type
Impact Socket
Socket Type
Shallow Impact
Sub-Category
Williams
Description
Impact Socket,3/4 In. D,1-13/16 12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.