Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Impact Socket Black Industrial, 3/4" D, 5/8 12Pt

  • Mfr # JHW38420

  • Zoro # G6528621


product price: $16.69
/ea

Key Features

Drive Size
3/4"
Size
5/8"
Overall Length
2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW38420
Zoro #
G6528621
UPC #
662459340214
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
5/8"
Overall Length
2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Industrial
Socket Type
Shallow Impact
Category Type
Impact Socket
Sub-Category
Williams

Description

Impact Socket,3/4 In. D,5/8 12Pt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.