Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Impact Socket Black Industrial, 3/4" D, 6Pt, 31mm

  • Mfr # JHW6M-631

  • Zoro # G6528247


product price: $25.69
/ea

Key Features

Drive Size
3/4"
Size
31mm
Overall Length
2-1/8"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW6M-631
Zoro #
G6528247
UPC #
662459256041
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
31mm
Overall Length
2-1/8"

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Sub-Category
Williams
Category Type
Impact Socket
Socket Type
Shallow Impact

Description

Impact Socket,3/4 In. D,6Pt,31mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.