3/4" Drive Impact Socket Black Industrial, 3/4" D, 6Pt, 41mm
Mfr # 6M-641
Zoro # G6528186
product price: $37.79
/eaKey Features
Size
41mm
Overall Length
2-5/8"
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6M-641
Zoro #
G6528186
UPC #
662459256157
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
41mm
Overall Length
2-5/8"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Industrial
Socket Type
Shallow Impact
Category Type
Impact Socket
Sub-Category
Williams
Description
Impact Socket,3/4 In. D,6Pt,41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.