Zoro Homepage

3/4" Drive Impact Socket Black Industrial, Deep 3/4" D, 6Pt 1-1/8

  • Mfr # JHW16-636

  • Zoro # G6529349


product price: $28.65
/ea

Key Features

Size
1-1/8"
Overall Length
3"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW16-636
Zoro #
G6529349
UPC #
662459255600
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
1-1/8"
Overall Length
3"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Deep
Sub-Category
Williams
Category Type
Impact Socket
Tether Ready
No
Product Type
Deep Impact Socket,3/4" D,6Pt 1-1/8"

Description

Deep Impact Socket,3/4 In. D,6Pt 1-1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.