3/4" Drive Impact Socket Black Industrial, Deep 3/4" D, 6Pt 1-3/16
Mfr # 16-638
Zoro # G6529306
product price: $32.59
/eaKey Features
Size
1-3/16"
Overall Length
3-3/16"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16-638
Zoro #
G6529306
UPC #
662459255617
Country of Origin
United States
Dimensions
Drive Size
3/4"
Size
1-3/16"
Overall Length
3-3/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Impact Deep
Category Type
Impact Socket
Sub-Category
Williams
Tether Ready
No
Description
Deep Impact Socket,3/4 In. D,6Pt 1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.