Zoro Homepage

3/4" Drive Impact Socket Black Industrial, Impact Hex Bit 3/4" D, 13/16

  • Mfr # 38226

  • Zoro # G7064569


product price: $47.89
/ea
Sold in multiples of 13 for $622.57

Key Features

Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38226
Zoro #
G7064569
UPC #
662459382269
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
13/16"
Overall Length
3-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Hex Bit Driver
Category Type
Socket Bits
Sub-Category
Williams

Description

Impact Hex Bit Socket,3/4 In. D,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.