Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive Impact Socket Black Industrial, Impact Hex Bit 3/4" D, 5/8

  • Mfr # JHW38220

  • Zoro # G7069861


product price: $56.39
/ea

Key Features

Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW38220
Zoro #
G7069861
UPC #
662459382207
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
5/8"
Overall Length
3-1/2"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Socket Type
Hex Bit Driver
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No

Description

Impact Hex Bit Socket,3/4 In. D,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.