Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Impact Socket Set, 3/4"D, 6Pt, 8pc SAE, JHWWS-16-8H

  • Mfr # JHWWS-16-8H

  • Zoro # G7066011


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Finish
Black Industrial
SAE or Metric
SAE
Includes
(5) 3/4" Drive Deep Impact Sockets of 3" Length: 7/8",15/16",1",1-1/16",1-1/8"; (2) 3/4" Drive Deep Impact Sockets of 3-1/4" Length: 1-1/4",1-5/16"; (1) 3/4" Drive Deep Impact Socket of 3-1/2" Length: 1-1/2"
Size
7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWWS-16-8H
Zoro #
G7066011
UPC #
662459324375
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
7/8",15/16",1",1-1/16",1-1/8",1-1/4",1-5/16",1-1/2"
Overall Length
Various

Details

Item
Deep Impact Socket Set,3/4"D,6Pt,8pc SAE
Finish
Black Industrial
SAE or Metric
SAE
Includes
(5) 3/4" Drive Deep Impact Sockets of 3" Length: 7/8",15/16",1",1-1/16",1-1/8"; (2) 3/4" Drive Deep Impact Sockets of 3-1/4" Length: 1-1/4",1-5/16"; (1) 3/4" Drive Deep Impact Socket of 3-1/2" Length: 1-1/2"
Number of Points
6
Sub-Category
Williams
Socket Type
Impact Deep
Tether Ready
No

Description

Deep Impact Socket Set,3/4 In.D,6Pt,8pc SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.