3/4 inch Drive Dual Scale Dial Torque Wrench -600 ft-lb; 800 Nm

  • Mfr # 6004LDFNAW

  • Zoro # G722589712


product price:  $1,567.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Width
2.75 in
Overall Length
21.75 in
Height
1.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6004LDFNAW
Zoro #
G722589712
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Width
2.75 in
Overall Length
21.75 in
Height
1.5 in

Details

Item
Single Scale Dial Torque Wrench
Material
Metal
Color
Silver

Description

Designed for manufacturing, assembly, process control in oil & gas, renewable energy, mining, heavy manufacturing and transportation Sturdy body construction ensures maximum durability Easy to read scale Large easy to read dial is shock resistant and protected by a tough metal guard Memory needle retains highest torque reading applied Calibrated in both CW and CCW direction Accuracy: +-2% of indicated value, CW and CCW, from 20% to 100% of full scale Individually serialized with matching Certificate of Calibration traceable to N.I.S.T. Drive Size, inches 3/4 US Range, ft-lb 0-600 US Increments, ft-lb 10 Metric Range, Nm 0-800 Metric Increments, Nm 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.