3/8" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts, Overall Length: 1-31/32"
Mfr # 35176
Zoro # G7148815
product price: $9.99
/eaKey Features
Drive Size
3/8"
Overall Length
1-31/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35176
Zoro #
G7148815
UPC #
662459351760
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1-31/32"
Size
10mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Sub-Category
Williams
Number of Points
6
Socket Type
Standard Length Hex Bit
Description
Hex Bit Socket,3/8 In. D,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.