
3/8" Dr, 1/4" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # JHWBA-8HBA
Zoro # G6524388
product price: $12.75
/eaKey Features
Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHWBA-8HBA
Zoro #
G6524388
UPC #
662459211859
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
1-7/8"
Size
1/4"
Details
Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
6
Category Type
Socket Bits
Socket Type
Ball Tip Hex Bit
Tether Ready
No
Description
Ball Hex Bit Socket,3/8 In. D,1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.