3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts
Mfr # BA-8LA
Zoro # G6525876
product price: $13.69
/eaKey Features
Drive Size
3/8"
Overall Length
6"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-8LA
Zoro #
G6525876
UPC #
662459211750
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
6"
Size
1/4"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
6
Socket Type
Long Hex Bit
Category Type
Socket Bits
Description
Hex Bit Socket,3/8 In. D Long,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.