Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts, Overall Length: 1-7/8"

  • Mfr # JHWBA-4A

  • Zoro # G6524430


product price: $10.55
/ea

Key Features

Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBA-4A
Zoro #
G6524430
UPC #
662459211613
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-7/8"
Size
1/8"

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Category Type
Socket Bits
Socket Type
Standard Length Hex Bit
Number of Points
6

Description

Hex Bit Socket,3/8 In. D 1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.