3/8" Dr, 3/16" Size, SAE Ball Hex Bit Socket, 6 Pts
Mfr # 35133
Zoro # G7057675
product price: $11.59
/eaKey Features
Drive Size
3/8"
Overall Length
5"
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35133
Zoro #
G7057675
UPC #
662459317582
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
5"
Size
3/16"
Details
Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Sub-Category
Williams
Socket Type
Long Ball Tip Hex Bit
Category Type
Socket Bits
Number of Points
6
Tether Ready
No
Tether Status
Not Tether Capable
Description
Hex Bit Ball End Socket,3/8 In. D,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.