Zoro Homepage

3/8" Dr, 4 lb Williams Phillips Bit Socket

  • Mfr # JHWBA-12A-4P

  • Zoro # G7071736


product price: $14.39
/ea

Key Features

Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
4#
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWBA-12A-4P
Zoro #
G7071736
UPC #
662459211972
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1-7/8"
Size
4#

Details

Item
Phillips Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Screwdriver Bit
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No

Description

Phillips Bit Socket,3/8 In. D,#4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.