Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Dr, 5/16" Size, SAE Ball Hex Bit Socket, 6 Pts

  • Mfr # JHW35136

  • Zoro # G7070047


product price: $11.95
/ea

Key Features

Drive Size
3/8"
Overall Length
5"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW35136
Zoro #
G7070047
UPC #
662459317612
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5"
Size
5/16"

Details

Item
Ball Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Socket Type
Long Ball Tip Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Number of Points
6
Tether Ready
No

Description

Hex Bit Ball End Socket,3/8 In. D,5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.