3/8" Dr, 5/16" Size, SAE Hex Bit Socket, 6-Points
Mfr # BA-10A
Zoro # G6524415
product price: $11.59
/eaKey Features
Drive Size
3/8"
Overall Length
1-7/8"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-10A
Zoro #
G6524415
UPC #
662459211668
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
1-7/8"
Size
5/16"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length Hex Bit
Sub-Category
Williams
Category Type
Socket Bits
Tether Ready
No
Tether Status
Not Tether Capable
Description
Hex Bit Socket,3/8 In. D 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.