
3/8" Dr, 7/32" Size, SAE Hex Bit Socket, 6-Points
Mfr # JHW35104-TH
Zoro # G7642087
product price: $27.75
/eaKey Features
Drive Size
3/8"
Overall Length
1-27/32"
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JHW35104-TH
Zoro #
G7642087
UPC #
662459362391
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1-27/32"
Size
7/32"
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length Hex Bit
Category Type
Socket Bits
Sub-Category
Williams
Description
Hex Bit Socket,7/32,3/8 In. Dr.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.